Shop All Set Screws
Zoro Select
Set Screw, M10 x 1.50mm, 16mm L, PK50
Mfr # M51240.100.0016
Zoro # G9977116
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Size 5 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51240.100.0016
- Zoro # G9977116
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 16 mm |
Drive Size | 5 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Decimal Equivalent | 0.05 in |
Meets | D913 |
Rockwell Hardness | B96 to C33 |
Head Type | Headless |
Thread Type | Coarse |
Thread Pitch | 1.5 mm |
Material Grade/Class | 18-8 |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 16 mm, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.05 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 3/4 in Bore Dia. (U36050.475.0001)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THDT75600H)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (N04360.075.0250)
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 7 1/4 in, Steel, Grade B7M, Black Oxide Finish, 20 PK (U22085.112.0725)
- ZORO SELECT Set Screw, M10 x 1.50mm, 80mm L, PK50 (M51240.100.0080)
- ZORO SELECT Set Screw, M10 x 1.50mm, 20mm L, PK50 (M51240.100.0020)
- ZORO SELECT Set Screw, M10 x 1.50mm, 12mm L, PK50 (M51240.100.0012)
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx20mm, PK5 (M51260.120.0020)
- ZORO SELECT Set Screw, M3 x 0.50mm, 25mm L, PK100 (M07840.030.0025)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 16mm L, PK100 (M07840.060.0016)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1-1/2, PK50 (U07852.037.0150)
- Zoro Select Set Screws