Shop All Set Screws
Zoro Select
Set Screw, M10 x 1.25mm, 20mm L, PK50
Mfr # M07852.100.0020
Zoro # G9190921
product price: $16.95
/pk 50, $0.34/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-1.25
- Drive Size 5 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07852.100.0020
- Zoro # G9190921
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.25 |
Overall Length | 20 mm |
Drive Size | 5 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | C45 to C53 |
Meets | D916 |
Head Type | Headless |
Minimum Temperature | -58 Degrees F |
Head Shape | Headless |
Maximum Temperature | 302 Degrees F |
Thread Type | Fine |
Thread Pitch | 1.25 mm |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M10-1.25 mm, Overall Length 20 mm, Drive Type Socket, Drive Size 5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0100)
- ZORO SELECT Nylon Insert Lock Nut, M3-0.50, A4 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M55730.030.0001)
- ZORO SELECT Spring Pin, Slot, 1x5/32 L, Pk100 (5BY29)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.125.3600)
- ZORO SELECT Set Screw, M10 x 1.25mm, 25mm L, PK50 (M07852.100.0025)
- ZORO SELECT Set Screw, M10 x 1.25mm, 12mm L, PK50 (M07852.100.0012)
- ZORO SELECT Set Screw, M10 x 1.25mm, 16mm L, PK50 (M07852.100.0016)
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x3/16, PK25 (012528T018)
- ZORO SELECT Socket Set Screw, Cup, 4-48x3/16, PK100 (U07852.011.0018)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/8, PK100 (U07840.019.0037)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (564099-100)
- Zoro Select Set Screws