Shop All Set Screws
Zoro Select
Set Screw, Cup, 6" L, 1/2-13 Thread Sz, PK70
Mfr # B01080.050.0600
Zoro # G1178760
product price: $126.99
/pk 70, $1.81/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/2 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B01080.050.0600
- Zoro # G1178760
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 6 in |
Drive Size | 1/2 in |
Head Height | 0.389 in |
Head Width | 1/2 in |
Dimensional Standards | ASME B18.6.2 |
Maximum Head Width | 0.5 in |
Minimum Head Width | 0.484 in |
Maximum Head Height | 0.389 in |
Minimum Head Height | 0.361 in |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 6 in, Drive Type External Square, Drive Size 1/2 in, Material Steel, Finish Plain, Pack Size Bulk Pack, Dimensional Standards ASME B18.6.2, Head Height 0.389 in, Head Width 1/2 in, Maximum Head Height 0.389 in, Maximum Head Width 0.5 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.361 in, Minimum Head Width 0.484 in, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (PAAK406)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMT2)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Black Steel Flat Head Phillips Drive, 10 PK (79452)
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., .690 in L, 300 Stainless Steel (BTI-CAL1-3118-150/B1)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x4, PK10 (U01080.050.0400)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2, PK10 (U01080.050.0200)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x6, PK5 (U01080.050.0600)
- ZORO SELECT Set Screw, M20 x 2.50mm, 60mm L, PK5 (M51240.200.0060)
- ZORO SELECT Set Screw, M5 x 0.80mm, 40mm L, PK100 (M51230.050.0040)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/4, PK100 (SSCIA0-80025USA-100BX)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M6-1.0 x 8mm, Alloy Steel, Hex Socket, , 50PK (987811-50)
- Zoro Select Set Screws