Shop All Set Screws
Zoro Select
Set Screw, AST, M8x1.25mm, K Cup, 10mm, PK100
Mfr # M07890.080.0010
Zoro # G2281548
product price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Drive Size 4 mm
- Point type Knurled Cup
- Point Type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07890.080.0010
- Zoro # G2281548
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M8-1.25 |
Overall Length | 10 mm |
Drive Size | 4 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | D916K |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Minimum Temperature | -58 Degrees F |
Thread Type | Coarse |
Head Shape | Headless |
Maximum Temperature | 302 Degrees F |
Thread Pitch | 1.25 mm |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Metric, Thread Size M8-1.25 mm, Overall Length 10 mm, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.031.0062)
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 1000 PK (650535)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0020 In, Width: 6" (22150)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (M01210.070.0045)
- ZORO SELECT Set Screw, AST, M8x1.25mm, K Cup, 8mm, PK100 (M07890.080.0008)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3, PK10 (U07840.037.0300)
- ZORO SELECT Set Screw, M6 x 1mm, 20mm L, PK100 (M51250.060.0020)
- ZORO SELECT Set Screw, M3 x 0.50mm, 5mm L, PK100 (M51230.030.0005)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/4, PK100 (SSCIA0-60025USA-100BX)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x3/16, PK100 (U07891.019.0018)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 10-24 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (662829-100)
- Zoro Select Set Screws