Shop All Set Screws
Zoro Select
Set Screw, AST, M12x1.75mm, Cup, 35mm, PK50
Mfr # M07850.120.0035
Zoro # G9190781
product price: $28.45
/pk 50, $0.57/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Drive Size 6 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07850.120.0035
- Zoro # G9190781
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M12-1.75 |
Overall Length | 35 mm |
Drive Size | 6 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Set Screw |
Meets | D916 |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Thread Pitch | 1.75 mm |
Head Shape | Headless |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M12-1.75 mm, Overall Length 35 mm, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Finish Zinc Plated, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 1/16 in W, 1/16 in H, Carbon Steel (WWG350062006212)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0012)
- INDUSCO Eyebolt, 3/8"x 8", Regular Nut Hdg (36500032)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 7500 PK (DLFLPHZ081104**)
- ZORO SELECT Set Screw, AST, M12x1.75mm, Cup, 20mm, PK50 (M07850.120.0020)
- ZORO SELECT Set Screw, AST, M12x1.75mm, Cup, 12mm, PK50 (M07850.120.0012)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/16, PK100 (U07852.019.0031)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (U07810.037.0050)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 8mm L, PK100 (M07840.050.0008)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x2-1/2, PK5 (U01080.075.0250)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70817)
- Zoro Select Set Screws