Shop All Set Screws
Zoro Select
Set Screw, AST, M12x1.75mm, Cup, 20mm, PK50
Mfr # M07850.120.0020
Zoro # G9682434
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Drive Size 6 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07850.120.0020
- Zoro # G9682434
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M12-1.75 |
Overall Length | 20 mm |
Drive Size | 6 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Set Screw |
Meets | D916 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Type | Coarse |
Maximum Temperature | 302 Degrees F |
Head Shape | Headless |
Thread Pitch | 1.75 mm |
Minimum Temperature | -58 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M12-1.75 mm, Overall Length 20 mm, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Finish Zinc Plated, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Zinc-Plated Steel SAE Washer for Number 4 Screw Size 0.125 ID 0.312 OD, 100PK (90126A505)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (03241-PWR)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 9/32 in Shaft Dia, 100 PK (C-28ST ZD)
- NEWPORT FASTENERS 1/4"-28 Hex Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 100 PK (936548-100)
- ZORO SELECT Set Screw, AST, M12x1.75mm, Cup, 12mm, PK50 (M07850.120.0012)
- ZORO SELECT Set Screw, AST, M12x1.75mm, Cup, 35mm, PK50 (M07850.120.0035)
- ZORO SELECT Set Screw, Zinc P, 20, Flat, 1/4in, PK100 (U07860.025.0025)
- ZORO SELECT M3-0.5X6 ISO4029 SOCKET SET CUPPT. BLK OX (M3006SSC)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Flat, 40mm, PK50 (M07810.080.0040)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 60mm L, PK10 (M07840.080.0060)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (SSCIA0370075USA-100BX)
- Zoro Select Set Screws