Shop All Set Screws
Zoro Select
Set Screw, AST, M10x1.50mm, Flat, 25mm, PK50
Mfr # M07860.100.0025
Zoro # G9682373
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Size 5 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07860.100.0025
- Zoro # G9682373
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 25 mm |
Drive Size | 5 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | D913 |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Thread Pitch | 1.5 mm |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 25 mm, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Finish Zinc Plated, Pack Size Small Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 25 PK (U04132.050.0125)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 20 PK (63301)
- GRIP-RITE Collated Siding Nail, 2-1/2 in L, 316 Stainless Steel, 15 Degrees (MAXC62824)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Grade G (A04204000FL8)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Flat, 16mm, PK50 (M07860.100.0016)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Flat, 20mm, PK50 (M07860.100.0020)
- ZORO SELECT Socket Set Screw, Gr M10, Flat, 20mm L, PK25 (M07810.100.0020)
- ZORO SELECT Set Screw, M12 x 1.75mm, 30mm L, PK50 (M51260.120.0030)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x1, PK10 (U07852.062.0100)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 30mm L, PK25 (M07840.050.0030)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M6-1.0 x 16mm, Stainless Steel A2-70, Hex Socket , 100PK (702958-100)
- Zoro Select Set Screws