Shop All Screw & Bolt Assortments
Zoro Select
Set Screw Assortment, Stainless Steel, Plain Finish, 600 PCS
Mfr # JBDL24BSXSS
Zoro # G3761377
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4 to M10
- Screw Size M4 to M10
- Length 4 mm to 25 mm
- Drive Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24BSXSS
- Zoro # G3761377
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | M4 to M10 |
Screw Size | M4 to M10 |
Length | 4 mm to 25 mm |
Drive Size | 2 mm to 5 mm |
Number of Sizes | 24 |
Driver Size | 2mm to 5mm |
Smallest Thread Diameter in Set | M4 |
Shortest Length in Set | 4 mm |
Thread Size-MV | M10-1.5, M4-0.7, M5-0.8, M6-1, M8-1.25 |
Number of Different Sizes | 24 |
Size | M4 to M10 |
Description
Socket Set Screw Assortment, Socket Head Cap Screw Head Type Not Applicable, Number of Pieces 600, System of Measurement Metric, Thread Size M10-1.5, M4-0.7, M5-0.8, M6-1, M8-1.25, Screw Size M4 to M10, Number of Sizes 24, Drive Type Socket, Material Stainless Steel, Finish Plain, Pack Size Small Pack, Special Features Not Applicable, Container Material Metal, Includes Compartment Box with Lid, Number of Different Sizes 24, Number of Screws 600, Shortest Length in Set 4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37000.080.0001)
- ZORO SELECT Machine Screw Nut, 1/2"-13, Nylon, 6/6, Plain, 7/16 in Ht, 10 PK (0450013HN)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Black Steel Flat Head Phillips Drive, 10 PK (79356)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07150.013.0150)
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish (JBDL24PFWS25)
- ZORO SELECT Screw Assortment, Alloy Steel, Chrome Plated Finish (MK573H)
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish (JBDL24SSUNF)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (GR5 72 FA)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL20SQPT25)
- ZORO SELECT 5/8-11X1 1/2 BLT HEX MACH. HOT DIP GALVANIZED (6224BMG)
- DORMAN 12 And 112 Length Fasteners With Flat Washers Hex Nuts And Hex Bolts (799-301D)
- Zoro Select Screw & Bolt Assortments