Shop All Screw & Bolt Assortments
Zoro Select
Set Screw Assortment, Alloy Steel, Plain Finish
Mfr # JBDL24SSUNF
Zoro # G3762110
original price:
$280.99
30% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Phillips Drive
- System of Measurement Inch
- Point Type Cup
- Thread Size 1/2"; 3/16"
- Screw Size 1/2"; 3/16"
- Length 3/16 in to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24SSUNF
- Zoro # G3762110
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | 1/2"; 3/16" |
Screw Size | 1/2"; 3/16" |
Length | 3/16 in to 1/2 in |
Number of Sizes | 20 |
Thread Size-MV | 1/2", 3/16" |
Number of Different Sizes | 20 |
Smallest Thread Diameter in Set | 3/16 in |
Dimensional Standards | ASME B18.3 |
Description
Socket Set Screw Assortment, Socket Head Cap Screw Head Type Not Applicable, Point Type Cup, Number of Pieces 500, System of Measurement Inch, Thread Size 1/2 In., 3/16 In., Number of Sizes 20, Drive Type Phillips, Material Alloy Steel, Finish Plain, Pack Size Small Pack, Special Features Not Applicable, Dimensional Standards ASME B18.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51484)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-1/4" L, Carbon Steel Zinc Plated, 50 PK (05684-PWR)
- ZORO SELECT Spring Nut, #8-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR8)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09109)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24PFMS50)
- ZORO SELECT Set Screw Assortment, Steel, Black Oxide Finish, 60 PCS (DISP-SET-16-060)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC8GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBAC)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PRMS50)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1KZL3GR)
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish (JBDL24PFWS25)
- Zoro Select Screw & Bolt Assortments