Shop All Screw & Bolt Assortments
Zoro Select
Set Screw Assortment, Alloy Steel, Plain Finish, 600 PCS
Mfr # JBDL24CCC25
Zoro # G3761499
original price:
$177.99
15% off
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point Type Cup
- Thread Size M10-1.5; M4-0.7; M5-0.8; M6-1.0; M8-1.25
- Screw Size M4 to M10
- Length 6 mm to 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # JBDL24CCC25
- Zoro # G3761499
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | M10-1.5; M4-0.7; M5-0.8; M6-1.0; M8-1.25 |
Screw Size | M4 to M10 |
Length | 6 mm to 20 mm |
Number of Sizes | 24 |
Number of Different Sizes | 24 |
Thread Size-MV | M10-1.5, M4-0.7, M5-0.8, M6-1, M8-1.25 |
Smallest Thread Diameter in Set | M4 |
Dimensional Standards | DIN 916-45H |
Details
System of Measurement | Metric |
Point Type | Cup |
Head Type | Headless |
Material | Alloy Steel |
Finish | Plain |
Standards | DIN 916-45H |
Includes | Screws (25) Each: M4-0.7x4, 6, 8, 10, 12, M5-0.8x6, 8, 10, 12, 16, 20, M6-1.0x6, 8, 10, 12, 16, 20, M8-1.25x8, 10, 12, 16, 20, M10-1.5x16, 20, Metal Compartment Box with Lid |
Item | Set Screw Assortment |
Number of pieces | 600 |
Type | Socket Drive, Cup Point |
Meets/Exceeds | DIN916-45H |
Number of Pieces | 600 |
Socket Set Screw Head Type | Headless |
Number of Screws | 600 |
Material Type | Steel |
Finish Type | Plain |
Description
Socket Set Screw Assortment, Socket Head Cap Screw Head Type Not Applicable, Point Type Cup, Number of Pieces 600, System of Measurement Metric, Thread Size M10-1.5, M4-0.7, M5-0.8, M6-1, M8-1.25, Number of Sizes 24, Material Alloy Steel, Finish Plain, Pack Size Small Pack, Special Features Not Applicable, Dimensional Standards DIN 916-45H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Eye Nut, M30-3.50 Thread Size, 25 mm Thread Lg, Steel, Zinc Plated (RN5823000-001P2)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (53460)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 7 mm W, 7 mm H (800707-1000)
- KIPP Spherical Washer, Fits Bolt Size 8.4 mm Steel (K0729.108)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24CMC25WN)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24PSMS25)
- ZORO SELECT Barrel Bolt Assortment, Steel, Zinc Plated Finish (Z4403-KIT)
- ZORO SELECT Set Screw Assortment, Stainless Steel, Plain Finish, 600 PCS (JBDL24BSXSS)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL16TEK)
- ZORO SELECT 5/8-11X2 1/2 BLT HEX MACH. HOT DIP GALVANIZED (6240BMG)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Drawer Assortment (T1275D8C)
- Zoro Select Screw & Bolt Assortments