Shop All Set Screws
Zoro Select
Set Screw, Alloy ST, 16, Cup, 2-1/2in, PK5
Mfr # U07852.075.0250
Zoro # G9682041
product price: $15.49
/pk 5, $3.10/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 3/4"-16
- Overall Length 2-1/2 in
- Drive Size 3/8 in
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07852.075.0250
- Zoro # G9682041
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/4"-16 |
Overall Length | 2-1/2 in |
Drive Size | 3/8 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3 |
Decimal Equivalent | 0.375 in |
Head Type | Headless |
Thread Type | Fine |
Head Shape | Headless |
Maximum Temperature | 302 Degrees F |
Thread Fit | 3A |
Minimum Temperature | -58 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 3/4 In.-16, Overall Length 2 1/2 in, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFX3)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (34085)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 316 Stainless Steel Plain Finish, 5 PK (Z0471-316)
- METABO HPT NAIL 1-1/2 in. L 16 GAUGE (44202SHPT)
- ZORO SELECT Socket Set Screw, Cup, 1-8x2-1/2, EA 1 (U07840.100.0250)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK100 (U01080.025.0050)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 (U07840.025.0025)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 20mm L, PK100 (M07840.040.0020)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx20mm, PK10 (M51260.080.0020)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/16, PK100 (SSCIA0-80018USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1/2, PK100 (U07840.019.0050)
- Zoro Select Set Screws