Shop All Set Screws
Zoro Select
Set Screw, A2 SS, PK100
Mfr # M51240.060.0014
Zoro # G2808605
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size 3 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51240.060.0014
- Zoro # G2808605
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M6-1.00 |
Overall Length | 14 mm |
Drive Size | 3 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | B96 to C33 |
Meets | D913 |
Head Type | Headless |
Head Shape | Headless |
Minimum Temperature | -58 Degrees F |
Thread Pitch | 1 mm |
Material Grade/Class | 18-8 |
Maximum Temperature | 302 Degrees F |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M6-1.00 mm, Overall Length 14 mm, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07400.030.0012)
- ZORO SELECT 1/4"-20 x 2-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0225)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (1116CSFL)
- G.L. HUYETT Bent Pin 1/2 x 4 LCS ZC w/BP (BTP-0500-4000BP)
- ZORO SELECT Set Screw, M6 x 1mm, 16mm L, PK100 (M51240.060.0016)
- ZORO SELECT Set Screw, M6 x 1mm, 20mm L, PK100 (M51240.060.0020)
- ZORO SELECT Set Screw, M6 x 1mm, 10mm L, PK100 (M51240.060.0010)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2, PK10 (U07840.050.0200)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/4, PK100 (U07852.025.0075)
- ZORO SELECT Set Screw, AST, M6x1mm, Cup, 8mm, PK100 (M07850.060.0008)
- MIDWEST FASTENER 16mm-2.0 x 25mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 2PK (932911)
- Zoro Select Set Screws