Shop All Set Screws
Zoro Select
Set Screw, 40, Cup, 1/2in, PK100
Mfr # U07852.013.0050
Zoro # G2808130
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-40
- Overall Length 1/2 in
- Drive Size 1/16 in
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07852.013.0050
- Zoro # G2808130
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #6-40 |
Overall Length | 1/2 in |
Drive Size | 1/16 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3 |
Decimal Equivalent | 0.063 in |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Head Shape | Headless |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Thread Type | Fine |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #6-40, Overall Length 1/2 in, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.063 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 100 PK (M38100.100.0001)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.019.0075)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Black Oxide Nylon, 25 PK (33283)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK (933631)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1/4, PK50, Class: 3A (SSFFIA-100025-050P)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 5mm L, PK100 (M07840.040.0005)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x2, PK50 (SSCIA0250200USA-050BX)
- ZORO SELECT Set Screw, 18, Flat, 1-1/4in, PK100 (U07810.031.0125)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 12mm L, PK100 (M07810.050.0012)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Cone, 12mm, PK100 (M07800.080.0012)
- SET SCREW & MANUFACTURING 3/8-16 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H37160500CPX-1000)
- Zoro Select Set Screws