Shop All Set Screws
Zoro Select
Set Screw, 20, Flat, 1-1/2in, PK100
Mfr # U07810.025.0150
Zoro # G2808219
original price:
$33.49
24% off
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/8 in
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07810.025.0150
- Zoro # G2808219
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1-1/2 in |
Drive Size | 1/8 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Flat |
Point Type | Flat |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.125 in |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | ASME B18.3 |
Head Type | Headless |
Head Shape | Headless |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Thread Type | Coarse |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 1 1/2 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.125 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.087.7200)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 255 PK (07920)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (N01062.050.0125)
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 1 in Length (0016662)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/16, PK100 (U07840.025.0031)
- ZORO SELECT Socket Set Screw, Oval, 5/16-18x3/8, PK100 (U07845.031.0037)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x3/8, PK100 (U07852.031.0037)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-28x1/2, PK100 (U07891.025.0050)
- ZORO SELECT M5-0.8X10 ISO4029 SOCKET SET CUPPT. BLK OX (M5010SSC)
- ZORO SELECT Set Screw, M5 x 0.80mm, 16mm L, PK100 (M51240.050.0016)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 (U07840.011.0050)
- Zoro Select Set Screws