Shop All Set Screws
Zoro Select
Set Screw, 13, Cup, 7/16in, PK50
Mfr # U07840.050.0043
Zoro # G2808167
product price: $7.25
/pk 50, $0.15/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/4 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07840.050.0043
- Zoro # G2808167
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 7/16 in |
Drive Size | 1/4 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Decimal Equivalent | 0.25 in |
Head Type | Headless |
Thread Type | Coarse |
Maximum Temperature | 302 Degrees F |
Thread Fit | 3A |
Minimum Temperature | -58 Degrees F |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 7/16 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M2-0.40, A2 Stainless Steel, Not Graded, Plain, 1.60 mm Ht, 50 PK (M51080.020.0001)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 33/64 in L, 14.4 mm Dia., Zinc Alloy, Plain, 25 PK (908125-13-PK25)
- ZORO SELECT Carriage Bolt, 5/8-11x2L, PK25 (217138G)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.100.2400)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-1/4, PK25 (U07840.050.0125)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x4, PK10 (U07840.050.0400)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1, PK25 (U07840.050.0100)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Dog, 8mm, PK100 (M07820.060.0008)
- ZORO SELECT Socket Set Screw, Cone, 6-32x1/8, PK100 (U07800.013.0012)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x3/4, PK100 (U07810.037.0075)
- SET SCREW & MANUFACTURING 1/4-20 X 5 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25205000CPX-100)
- Zoro Select Set Screws