Shop All Set Screws
Zoro Select
Set Screw, 11, Flat, 3/4in, PK10
Mfr # U07810.062.0075
Zoro # G2808191
product price: $9.95
/pk 10, $0.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Drive Size 5/16 in
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07810.062.0075
- Zoro # G2808191
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 3/4 in |
Drive Size | 5/16 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Flat |
Point Type | Flat |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.313 in |
Head Type | Headless |
Head Shape | Headless |
Thread Fit | 3A |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 5/8 In.-11, Overall Length 3/4 in, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.313 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-3/4in, Pln, PK25 (U39100.021.0175)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (U16000.100.0250)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #9 x 3 (U51560.591.0300)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC3)
- ZORO SELECT Set Screw, 11, Flat, 1in, PK10 (U07810.062.0100)
- ZORO SELECT Set Screw, M8 x 1.25mm, 16mm L, PK100 (M51230.080.0016)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 16mm L, PK100 (M07840.040.0016)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-3/4, PK10 (U07840.062.0175)
- ZORO SELECT Set Screw, Zinc P, 32, Flat, 5/16in, PK100 (U07860.013.0031)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Cup, 60mm, PK50 (M07850.100.0060)
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x1/4, PK50 (SSFFIA0250025-050P)
- Zoro Select Set Screws