Shop All Set Screws
Zoro Select
Set Screw, 11, Cup, 3in, PK5
Mfr # U07840.062.0300
Zoro # G2808158
product price: $10.29
/pk 5, $2.06/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Drive Size 5/16 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07840.062.0300
- Zoro # G2808158
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 3 in |
Drive Size | 5/16 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Decimal Equivalent | 0.313 in |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Type | Coarse |
Maximum Temperature | 302 Degrees F |
Thread Fit | 3A |
Minimum Temperature | -58 Degrees F |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 5/8 In.-11, Overall Length 3 in, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.313 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37020.100.0001)
- ZORO SELECT #12-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0075)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK (U51060.031.0225)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x4, PK5 (U07840.062.0400)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2, PK10, Meets: ASME B18.3 (U07840.062.0200)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-3/4, PK10 (U07840.062.0175)
- ZORO SELECT Set Screw, M8 x 1.25mm, 80mm L, PK50 (M51240.080.0080)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/16, PK100 (U07840.019.0018)
- ZORO SELECT Sckt St Scr, Knurl Cup, 5/16-24x5/16, PK100 (U07891.031.0031)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1-3/4, PK5 (U07840.075.0175)
- Zoro Select Set Screws