Shop All Fan and Limit Controls
Zoro Select
Set Limit, Manual Reset, Opens 135
Mfr # 6UEC1
Zoro # G3725443
original price:
$6.35
10% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 135
- Type Limit, Rollout, Manual Reset
- Switch Type SPST
- Depth (In.) 3/4 in
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UEC1
- Zoro # G3725443
- UPC # 190735544594
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 3/4 in |
Height (In.) | 1 1/4 in |
Overall Depth | 3/4 in |
Overall Height | 1 1/4 in |
Face Diameter | 1 1/4 in |
Mounting Base Length | 1 1/4 in |
Mounting Hole Diameter | 1/8 in |
Mounting Base Width | 3/4 in |
Overall Width | 3/4 in |
Terminal Size | 1/4 in |
Description
Temperature Limit Controller, Application Flame Rollout, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 135 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 1 1/4 in, Mounting Base Width 3/4 in, Product Type Temperature Limit Controller, Temperature Differential Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER FLEX Copwtrcn3/4F3/4F18Bulk (7211-18-34FIP)
- FASCO Draft Inducer Blower, 120v, Plastic /Steel, 8 45/64 in H. (A066)
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 120VAC, 7200/8130 CFM (22YK17)
- ACCUMULAIR Pleated Air Filter, 17" x 20" x 2", 6 Pack (FA17X20X2_6)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ5)
- ZORO SELECT Adjustable Limit, Auto Reset, 135-215 (6UDY5)
- ZORO SELECT Fan Switch, Opens at 90F, 120-277V (6UED5)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UDZ9)
- ZORO SELECT Fan Switch, Closes at 130,120-277V (6UED7)
- ZORO SELECT Set Limit, Auto Reset, Opens 155 (6UDZ8)
- SUPCO Thermostat, Adjustable Limit, 120/240V (SHM180)
- Zoro Select Fan and Limit Controls