Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 250
Mfr # 6UEA9
Zoro # G3931426
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 210 to 250
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 1 1/2 in
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UEA9
- Zoro # G3931426
- UPC # 190735544570
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 1/2 in |
Width (In.) | 2 3/4 in |
Height (In.) | 1 in |
Mounting Hole Diameter | 1/8 in |
Overall Depth | 1 1/2 in |
Terminal Size | 1/4 in |
Overall Width | 2 3/4 in |
Face Diameter | 2 in |
Overall Height | 1 in |
Mounting Base Length | 2 in |
Mounting Base Width | 1 5/8 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 210 Degrees F, Switch Opening Temperature 250 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18201.6 6pk)
- LORELL 16" Wall Mount Fan, Oscillating, 3 Speeds, White (LLR49256)
- DAYTON High Side Hose, 72 In, Red (4PDG6)
- YORK Pressure Control, 23 deg./38 deg. (S1-025-33451-000)
- ZORO SELECT Fan Switch, Closes at 160,120-277V (6UEE0)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UDZ9)
- ZORO SELECT Set Limit, Manual Reset, Opens 135 (6UEC1)
- ZORO SELECT Fan Switch, Closes at 90,120-240V (6UED4)
- ZORO SELECT Adjustable Fan Switch, 90-130 (6UEE1)
- ZORO SELECT Adjustable Limit, Auto Reset, 135-215 (6UDY5)
- ZORO SELECT Fan and Limit, 170-190 Temp Range (6UED3)
- Zoro Select Fan and Limit Controls