Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 225
Mfr # 6UEA8
Zoro # G4026032
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 185 to 225
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 1 1/2 in
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6UEA8
- Zoro # G4026032
- UPC # 190735544563
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 1/2 in |
Width (In.) | 2 3/4 in |
Height (In.) | 1 in |
Mounting Base Width | 1 5/8 in |
Overall Width | 2 3/4 in |
Overall Height | 1 in |
Terminal Size | 1/4 in |
Mounting Base Length | 2 in |
Face Diameter | 2 in |
Mounting Hole Diameter | 1/8 in |
Overall Depth | 1 1/2 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 185 Degrees F, Switch Opening Temperature 225 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Cover (6366431)
- XPOWER Mini Air Scrubber WF50 16 x 16 x 2 Washable Filter5.5LB Shock Treatment (HEPA50)
- UNITED SCIENTIFIC Reflection and Refraction Tank (RRT002)
- L.B. WHITE Air Proving Switch (500-26485)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 240 (6UEC7)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ4)
- ZORO SELECT Set Limit, Auto Reset, Opens 200 (6UEA7)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 220 (6UEC5)
- ZORO SELECT Adjustable Fan Switch, 90-130 (6UEE1)
- ZORO SELECT Adjustable Limit, Auto Reset, 115-175 (6UDY4)
- HYDROLEVEL 3150 120V Hydrostat Universal (3150)
- Zoro Select Controls