Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 200
Mfr # 6UEA7
Zoro # G3698161
original price:
$4.35
10% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 160 to 200
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 3/4 in
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UEA7
- Zoro # G3698161
- UPC # 190735544556
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 3/4 in |
Height (In.) | 1 1/4 in |
Overall Height | 1 1/4 in |
Mounting Base Length | 1 1/4 in |
Overall Width | 3/4 in |
Mounting Hole Diameter | 1/8 in |
Face Diameter | 1 1/4 in |
Terminal Size | 1/4 in |
Overall Depth | 3/4 in |
Mounting Base Width | 3/4 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 160 Degrees F, Switch Opening Temperature 200 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 1 1/4 in, Mounting Base Width 3/4 in, Product Type Temperature Limit Controller, Temperature Differential 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A079)
- BASO Gas Valve for H91WG-1C REVB, 25V, 2-1/2"L (H91WG-1C REVB)
- MODERN FORMS 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle White for Modern Forms Smart Fans (F-RBT)
- JOHNSON CONTROLS Pneu Signal Limiter, Hi/Low Limit (C-5230-3)
- ZORO SELECT Set Limit, Manual Reset, Opens 135 (6UEC1)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UEA0)
- ZORO SELECT Set Limit, Auto Reset, Opens 130 (6UDZ1)
- ZORO SELECT Set Limit, Auto Reset, Opens 145 (6UDZ6)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UEA5)
- ZORO SELECT Adjustable Fan Switch, 90-130 (6UEE1)
- HONEYWELL Th106 120/240V 2 Wire Spst 7 Day (TH106)
- Zoro Select Fan and Limit Controls