Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 190
Mfr # 6UEA3
Zoro # G4139712
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 150 to 190
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 1 1/2 in
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UEA3
- Zoro # G4139712
- UPC # 190735544518
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 1/2 in |
Width (In.) | 2 3/4 in |
Height (In.) | 1 in |
Overall Depth | 1 1/2 in |
Terminal Size | 1/4 in |
Overall Height | 1 in |
Face Diameter | 2 in |
Mounting Base Width | 1 5/8 in |
Mounting Base Length | 2 in |
Overall Width | 2 3/4 in |
Mounting Hole Diameter | 1/8 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 150 Degrees F, Switch Opening Temperature 190 Degrees F, Input Voltage 120V AC, 277V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, Forest Green (12/Bag) (LVPS0012FG)
- CANARM ExtFn, 14In Bld Dia, Galvalum, 115V (AX14-3)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 120VAC, 550W, 5 Gallon (GDHCS10)
- KOCH Filter, HEPA99.97, Prtcl, 24x18x5.875" (H13G1X1)
- ZORO SELECT Set Limit, Auto Reset, Opens 130 (6UDZ1)
- ZORO SELECT Set Limit, Auto Reset, Opens 175 (6UEA4)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDY8)
- ZORO SELECT Adjustable Limit, Auto Reset, 170-250 (6UDY6)
- ZORO SELECT Fan and Limit, 120-140 Temp Range (6UED2)
- ZORO SELECT Set Limit, Auto Reset, Opens 145 (6UDZ6)
- MAXITROL 12A49 1/2" Npt. Automatic Vent (12A49)
- Zoro Select Fan and Limit Controls