Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 180
Mfr # 6UEA0
Zoro # G3687792
original price:
$4.29
16% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 140 to 180
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 3/4 in
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UEA0
- Zoro # G3687792
- UPC # 190735544488
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 3/4 in |
Height (In.) | 1 1/4 in |
Mounting Base Width | 3/4 in |
Mounting Hole Diameter | 1/8 in |
Overall Width | 3/4 in |
Overall Depth | 3/4 in |
Terminal Size | 1/4 in |
Overall Height | 1 1/4 in |
Mounting Base Length | 1 1/4 in |
Face Diameter | 1 1/4 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 140 Degrees F, Switch Opening Temperature 180 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 1 1/4 in, Mounting Base Width 3/4 in, Product Type Temperature Limit Controller, Temperature Differential 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Remote Wall Mounted Air Sensor (111048103)
- BESTAIR Wick Humidifier Filter (E2R)
- CARRIER Motor, 1/4 HP, 208-230V, 1-Phase (HC39GE208)
- CARRIER Motor, 1/2 HP, 120/240V, 1400 rpm, ECM (HD44AR334)
- ZORO SELECT Fan Switch, Closes at 90,120-240V (6UED4)
- ZORO SELECT Fan Switch, Closes at 140,120-277V (6UED8)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ5)
- ZORO SELECT Adjustable Limit, Auto Reset, 170-250 (6UDY6)
- ZORO SELECT Fan Switch, Closes at 130,120-277V (6UED7)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 300 (6UED0)
- SUPCO Thermostat, Limit & Plenum, Range 190-150F (SHL503)
- Zoro Select Controls