Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 175
Mfr # 6UEA4
Zoro # G4019215
original price:
$4.49
11% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 155 to 175
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 1 1/2 in
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UEA4
- Zoro # G4019215
- UPC # 190735544525
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 1/2 in |
Width (In.) | 2 3/4 in |
Height (In.) | 1 in |
Terminal Size | 1/4 in |
Mounting Base Length | 2 in |
Face Diameter | 2 in |
Overall Width | 2 3/4 in |
Overall Height | 1 in |
Mounting Base Width | 1 5/8 in |
Overall Depth | 1 1/2 in |
Mounting Hole Diameter | 1/8 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 155 Degrees F, Switch Opening Temperature 175 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY Door Gasket, 26-3/8" x 65-1/16" (02-14160-2024)
- DAYTON Blower, 20 In, Fwd Curve (7J518)
- PRO-CELL AIR PURIFIER Air Purifier, 120V AC, 60Hz, White, 30 W (Duo-16/120)
- ZORO SELECT Tune Up Kit, For Use With 3VE51C-H (21EX28)
- ZORO SELECT Adjustable Limit, Auto Reset, 210-290 (6UDY7)
- ZORO SELECT Set Limit, Manual Reset, Opens 135 (6UEC1)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ5)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 300 (6UED0)
- ZORO SELECT Set Limit, Auto Reset, Opens 190 (6UEA3)
- ZORO SELECT Fan Switch, Closes at 160,120-277V (6UEE0)
- SUPCO Thermostat, 210 to 240, 2-51/64in.D, SPST (SHL509)
- Zoro Select Controls