Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 160
Mfr # 6UDZ5
Zoro # G3623733
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 120 to 160
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 3/4 in
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6UDZ5
- Zoro # G3623733
- UPC # 190735544433
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 3/4 in |
Height (In.) | 1 1/4 in |
Overall Height | 1 1/4 in |
Overall Width | 3/4 in |
Mounting Base Length | 1 1/4 in |
Face Diameter | 1 1/4 in |
Mounting Hole Diameter | 1/8 in |
Terminal Size | 1/4 in |
Overall Depth | 3/4 in |
Mounting Base Width | 3/4 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 120 Degrees F, Switch Opening Temperature 160 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 1 1/4 in, Mounting Base Width 3/4 in, Product Type Temperature Limit Controller, Temperature Differential 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fan Shroud Filter, For 36" Air Circulator (2TE92)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 14 in wc, Fast Opening, 0.41 A (36H32-304)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 11 (2JVP3)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, 6' (TE-631AM-2)
- ZORO SELECT Set Limit, Auto Reset, Opens 175 (6UEA4)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UEA5)
- ZORO SELECT Adjustable Fan Switch, 140-180 (6UEE2)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDZ3)
- ZORO SELECT Set Limit, Auto Reset, Opens 200 (6UEA7)
- ZORO SELECT Adjustable Limit, Auto Reset, 210-290 (6UDY7)
- SUPCO Pan Heater For Condensate Pump (30-OS)
- Zoro Select Controls