Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 160
Mfr # 6UDZ4
Zoro # G3699507
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 120 to 160
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 2 3/4 in
- Width (In.) 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UDZ4
- Zoro # G3699507
- UPC # 190735544426
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 2 3/4 in |
Width (In.) | 2 1/8 in |
Height (In.) | 1 in |
Mounting Hole Diameter | 1/8 in |
Mounting Base Width | 1 5/8 in |
Terminal Size | 1/4 in |
Overall Height | 1 in |
Face Diameter | 2 in |
Overall Depth | 2 3/4 in |
Mounting Base Length | 2 in |
Overall Width | 2 1/8 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 120 Degrees F, Switch Opening Temperature 160 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 18" x 2", 6 Pack (FB14X18X2A_6)
- HOSHIZAKI Toggle Switch (443119-01)
- DRI-EAZ Air Cleaner Filter, 13x13-1/2x2-1/4, PK3 (F579)
- ILC FILTER 10X14X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 95 X 135 X 075 MADE IN THE (WY-0FFH-0)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UDZ9)
- ZORO SELECT Fan Switch, Closes at 120,120-277V (6UED6)
- ZORO SELECT Fan Switch, Closes at 160,120-277V (6UEE0)
- ZORO SELECT Set Limit, Auto Reset, Opens 125 (6UDZ0)
- ZORO SELECT Set Limit, Auto Reset, Opens 300 (6UEC0)
- ZORO SELECT Set Limit, Auto Reset, Opens 225 (6UEA8)
- SUPCO 4 Stainless Steel Temperature Probe (TP15)
- Zoro Select Controls