Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 155
Mfr # 6UDZ8
Zoro # G3729397
original price:
$4.35
12% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 135 to 155
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 1 1/2 in
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UDZ8
- Zoro # G3729397
- UPC # 190735544464
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 1/2 in |
Width (In.) | 2 3/4 in |
Height (In.) | 1 in |
Mounting Base Length | 2 in |
Mounting Hole Diameter | 1/8 in |
Mounting Base Width | 1 5/8 in |
Overall Depth | 1 1/2 in |
Overall Width | 2 3/4 in |
Face Diameter | 2 in |
Terminal Size | 1/4 in |
Overall Height | 1 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 135 Degrees F, Switch Opening Temperature 155 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (38589)
- TOUGH GUY Extension Rod, 1/4 28(M)and(F)Thread, L 36 (3HHE9)
- SUPCO 3 Amp Circuit Breaker, Push Button (POP3)
- HONEYWELL HOME Programmable Thermostat, 7 or Nonprogrammable Programs, 1 H 1 C, Hardwired/Battery, 18/30VAC (TH8110R1008)
- ZORO SELECT Set Limit, Auto Reset, Opens 190 (6UEA3)
- ZORO SELECT Adjustable Fan Switch, 140-180 (6UEE2)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UEA5)
- ZORO SELECT Fan Switch, Closes at 130,120-277V (6UED7)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 300 (6UED0)
- ZORO SELECT Set Limit, Auto Reset, Opens 175 (6UEA4)
- SUPCO Fin Comb (FC0915)
- Zoro Select Controls