Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 150
Mfr # 6UDZ7
Zoro # G3645397
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 130 to 150
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 1 1/2 in
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UDZ7
- Zoro # G3645397
- UPC # 190735544457
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 1/2 in |
Width (In.) | 2 3/4 in |
Height (In.) | 1 in |
Overall Width | 2 3/4 in |
Mounting Hole Diameter | 1/8 in |
Mounting Base Length | 2 in |
Mounting Base Width | 1 5/8 in |
Face Diameter | 2 in |
Terminal Size | 1/4 in |
Overall Depth | 1 1/2 in |
Overall Height | 1 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 130 Degrees F, Switch Opening Temperature 150 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Auxilliary Contact 1N/O 1N/C (C320KGS32)
- SUPCO Key for Thermostat Guard (F336)
- HONEYWELL Switch, 3"-21", Break On Fall, 1/4" NPT (C6097A3012)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 208-230/460V AC, 2 hp (7M7Y6)
- ZORO SELECT Fan Switch, Closes at 140,120-277V (6UED8)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 250 (6UEC8)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ4)
- ZORO SELECT Fan Switch, Closes at 120,120-277V (6UED6)
- ZORO SELECT Fan Switch, Closes at 150,120-277V (6UED9)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 180 (6UEC3)
- SUPCO Llsu Software (LLSU)
- Zoro Select Controls