Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 140
Mfr # 6UDZ3
Zoro # G3656186
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 120 to 140
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 1 1/2 in
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UDZ3
- Zoro # G3656186
- UPC # 190735544419
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 1/2 in |
Width (In.) | 2 3/4 in |
Height (In.) | 1 in |
Mounting Base Width | 1 5/8 in |
Face Diameter | 2 in |
Mounting Base Length | 2 in |
Terminal Size | 1/4 in |
Overall Depth | 1 1/2 in |
Mounting Hole Diameter | 1/8 in |
Overall Width | 2 3/4 in |
Overall Height | 1 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 120 Degrees F, Switch Opening Temperature 140 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEM MOTORS Backward Incline Centrifugal Wheel, Rated 3450 RPM, Riveted, Aluminum, 10in Dia., 4-13/16inW (1012)
- EVERBILT 3 in. to 4 in. Plastic Duct to Duct Increaser (INC34EHD)
- JOHNSON CONTROLS Johnson Test Probe (JC-5361)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 (495J28)
- ZORO SELECT Fan Switch, Closes at 160,120-277V (6UEE0)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UEA5)
- ZORO SELECT Fan Switch, Closes at 130,120-277V (6UED7)
- ZORO SELECT Adjustable Fan Switch, 90-130 (6UEE1)
- ZORO SELECT Set Limit, Auto Reset, Opens 135 (6UDZ2)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 200 (6UEC4)
- SUPCO Thermostat, Limit & Plenum, Range 170-130F (SHL506)
- Zoro Select Fan and Limit Controls