Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 140
Mfr # 6UDY8
Zoro # G3663414
original price:
$4.19
9% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 100 to 140
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 3/4 in
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UDY8
- Zoro # G3663414
- UPC # 190735544365
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 3/4 in |
Height (In.) | 1 1/4 in |
Face Diameter | 1 1/4 in |
Overall Width | 3/4 in |
Overall Depth | 3/4 in |
Mounting Base Length | 1 1/4 in |
Terminal Size | 1/4 in |
Overall Height | 1 1/4 in |
Mounting Base Width | 3/4 in |
Mounting Hole Diameter | 1/8 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 100 Degrees F, Switch Opening Temperature 140 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 1 1/4 in, Mounting Base Width 3/4 in, Product Type Temperature Limit Controller, Temperature Differential 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL PRODUCTS FLR RGSTR STL WHT 4X12 in. (413W4X12)
- HONEYWELL Honeywell DPFG14X20X5AM13 Merv 13 Fc40R1110 Return Grille Filter; Pack Of 2 (DPFG14X20X5AM13)
- CARRIER Blower Relay Speed T, 20A, 24VAC (13B0001N02)
- SPACEPAK 2430 Return air box (SPC-1D)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDZ3)
- ZORO SELECT Fan Switch, Closes at 150,120-277V (6UED9)
- ZORO SELECT Set Limit, Auto Reset, Opens 155 (6UDZ8)
- ZORO SELECT Fan and Limit, 120-140 Temp Range (6UED2)
- ZORO SELECT Fan Switch, Closes at 130,120-277V (6UED7)
- ZORO SELECT Adjustable Limit, Auto Reset, 170-250 (6UDY6)
- HONEYWELL HOME Fan/Limit Control (L4064B2236)
- Zoro Select Fan and Limit Controls