Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 135
Mfr # 6UDZ2
Zoro # G3610564
original price:
$2.85
7% off
new price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 120 to 135
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 1 1/2 in
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UDZ2
- Zoro # G3610564
- UPC # 190735544402
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 1/2 in |
Width (In.) | 2 3/4 in |
Height (In.) | 1 in |
Overall Width | 2 3/4 in |
Mounting Base Width | 1 5/8 in |
Mounting Base Length | 2 in |
Face Diameter | 2 in |
Mounting Hole Diameter | 1/8 in |
Overall Depth | 1 1/2 in |
Terminal Size | 1/4 in |
Overall Height | 1 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 120 Degrees F, Switch Opening Temperature 135 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 15 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ3)
- ZIP-UP HangFlat Hangers for LayFlat Duct Systems, 50PK (ZU-ZUHF1)
- YORK Spark Ignitor with Wire (S1-025-35305-000)
- CARRIER Control Board, Igc (LH33WP009)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 300 (6UED0)
- ZORO SELECT Fan Switch, Closes at 90,120-240V (6UED4)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 180 (6UEC3)
- ZORO SELECT Adjustable Fan Switch, 140-180 (6UEE2)
- ZORO SELECT Set Limit, Manual Reset, Opens 135 (6UEC1)
- ZORO SELECT Fan Switch, Closes at 120,120-277V (6UED6)
- QMARK Fan Switch, Phase Single or Three (MCFS)
- Zoro Select Fan and Limit Controls