Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 130
Mfr # 6UDZ1
Zoro # G3608141
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 115 to 130
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 1 1/2 in
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UDZ1
- Zoro # G3608141
- UPC # 190735544396
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 1/2 in |
Width (In.) | 2 3/4 in |
Height (In.) | 1 in |
Mounting Base Length | 2 in |
Face Diameter | 2 in |
Mounting Hole Diameter | 1/8 in |
Mounting Base Width | 1 5/8 in |
Terminal Size | 1/4 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 1/2 in |
Overall Height | 1 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 115 Degrees F, Switch Opening Temperature 130 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 15 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR LINEPIERCINGVALV (ROB40330)
- BROWNING Belt 72" Od Belt (BX69)
- BELIMO Lf120 Us Spr.Rtn.Act 120V 35 (LF120)
- AAON MODULE COMP PROTECTION 24V (P77380)
- ZORO SELECT Set Limit, Auto Reset, Opens 135 (6UDZ2)
- ZORO SELECT Set Limit, Auto Reset, Opens 200 (6UEA7)
- ZORO SELECT Fan Switch, Closes at 130,120-277V (6UED7)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 240 (6UEC7)
- ZORO SELECT Fan Switch, Closes at 120,120-277V (6UED6)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ4)
- SUPCO Four-In-One Pocket Socket Sae (DA86420)
- Zoro Select Fan and Limit Controls