Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 120
Mfr # 6UDY9
Zoro # G3985414
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 110 to 120
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 1 1/2 in
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UDY9
- Zoro # G3985414
- UPC # 190735544372
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 1/2 in |
Width (In.) | 2 3/4 in |
Height (In.) | 1 in |
Mounting Hole Diameter | 1/8 in |
Mounting Base Length | 2 in |
Mounting Base Width | 1 5/8 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 1/2 in |
Face Diameter | 2 in |
Overall Height | 1 in |
Terminal Size | 1/4 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 110 Degrees F, Switch Opening Temperature 120 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE Register Floor10X2.25Wht (C150MWT 02X10)
- NU-CALGON FLAREMATE, 40 PC COMBO KIT (4177-20)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 13, High Capacity, Synthetic, 2EKJ6, White (2EKJ6)
- FRIEDRICH Portable Air Conditioner (ZCP08SA)
- ZORO SELECT Set Limit, Auto Reset, Opens 200 (6UEA6)
- ZORO SELECT Set Limit, Auto Reset, Opens 130 (6UDZ1)
- ZORO SELECT Fan Switch, Closes at 160,120-277V (6UEE0)
- ZORO SELECT Adjustable Limit, Auto Reset, 170-250 (6UDY6)
- ZORO SELECT Fan Switch, Closes at 120,120-277V (6UED6)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDZ3)
- SUPCO Fin Comb (FC0915)
- Zoro Select Controls