Shop All Shop Desks
Zoro Select
Service Writer, Top
Mfr # 4TX94
Zoro # G1897375
product price: $301.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$301.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Duty Rating Medium Duty
- Overall Cabinet Width 31-1/2"
- Overall Width 31 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TX94
- Zoro # G1897375
- UPC # 190735520062
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Cabinet Width | 31-1/2" |
Overall Width | 31 1/2 in |
Overall Depth | 21 in |
Overall Cabinet Height | 39-1/2" |
Overall Height | 39 1/2 in |
Width (In.) | 31-1/2 |
Height (In.) | 39-1/2 |
Depth (In.) | 21 |
Shelf Width | 29 3/8 in |
Drawer Width | 26 1/4 in |
Drawer Depth | 19 7/8 in |
Drawer Height | 2 3/4 in |
Shelf Depth | 13 3/4 in |
Drawer HxWxD | (1) 2 11/16 in x 26 3/16 in x 19 7/8 in |
Shelf WxD | 29 5/16 in x 13 3/4 in |
Description
Shop Desk Top, Number of Doors 2, Number of Shelves 1, Desk Color Gray, Desk Style Bench-Mount Hutch, Includes Keyboard Tray No, Mobility Stationary, Number of Drawers 1, Overall Depth 21 in, Overall Height 39 1/2 in, Overall Width 31 1/2 in, Shelf Depth 13 3/4 in, Shelf Width 29 3/8 in, Leg Height Not Applicable, Panel Material Thickness 18 ga, 20 ga, Writing Surface Slope 10 Degrees , Caster Wheel Diameter Not Applicable, Desk Finish Powder Coated, Desk Material Steel, Door Locking Points 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3288-6HG)
- 80/20 End Cap, Black, 1575 (2036)
- COSCO Workbench, Utility Folding Table, Stainless Steel Top (66771DKG1E)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Gray (STK-121260-3 MED GR)
- ZORO SELECT Mobile Shop Desk, 23" W x 51" H x 20" D (453J52)
- ZORO SELECT Shop Desk, 23 x 51 x 20 In, Gray (MSD-2023-95)
- ZORO SELECT Shop Desk, 23" W x 51" H x 20" D, Gray (453F24)
- ZORO SELECT Stationary File Workstation, 39" Wx55" H (453J53)
- ZORO SELECT Shop Desk, 34-1/2 x 37-1/2 x 30 In, Gray (1W952)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 34-1/2 in W x 30 in D x 53 in H, Gray (1W907)
- GLOBAL INDUSTRIAL Mobile Cabinet Shop Desk w/ Upper Cabinet, 34-1/2inW x 30inD, Blue (249692CBL)
- Zoro Select Shop Desks