Shop All Shop Desks
Zoro Select
Service Writer, Closed
Mfr # 4TX95
Zoro # G3381463
product price: $275.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$275.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Overall Width 31 1/2 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TX95
- Zoro # G3381463
- UPC # 190735520079
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 31 1/2 in |
Overall Height | 33 in |
Height (In.) | 33-9/32 |
Overall Cabinet Height | 33" |
Writing Surface Height | 33 in |
Overall Depth | 21 in |
Width (In.) | 31-9/16 |
Overall Cabinet Width | 31-1/2" |
Depth (In.) | 21-1/32 |
Shelf Width | 31 1/2 in |
Height | 33-9/32" |
Leg Height | 5 in |
Shelf Depth | 21 in |
Shelf WxD | 31 1/2 in X 21 in |
Closet Width | 29 in |
Description
Shop Desk, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 21 in, Overall Height 33 in, Overall Width 31 1/2 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT John Sterling Black Steel Bracket 12 Ga. 8 in. L 125 lb (RP-0099-8BK)
- SEVILLE CLASSICS Extra Shelf for Stainless Worktable (SHE18308SH)
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- ZORO SELECT Pegboard Bin Clip, 13/32 In, PK5 (5TPF4)
- ZORO SELECT Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige (4TX92)
- ZORO SELECT Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige (4TX91)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 34-1/2 in W x 30 in D x 53 in H, Gray (1W907)
- ZORO SELECT Shop Desk, 23" W x 51" H x 20" D, Gray (453F24)
- ZORO SELECT Shop Desk, 34-1/2 x 37-1/2 x 30 In, Gray (1W952)
- ZORO SELECT Stationary File Workstation, 39" Wx55" H (453J53)
- LITTLE GIANT Shop Desk, 24inWx22inD, Incld Leg Levelrs (PSR-2224-LLDR)
- Zoro Select Shop Desks