Shop All Utility Cart Accessories
Zoro Select
Service Cart Tray, 800 lb., Gray, Steel
Mfr # 2W424
Zoro # G1065163
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 1/2 in
- Overall Depth 30 1/2 in
- Material Steel
- Color Gray
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2W424
- Zoro # G1065163
- Country of Origin Multiple
- Category Utility Cart Accessories
Dimensions
Overall Height | 3 1/2 in |
Overall Depth | 30 1/2 in |
Overall Width | 16 1/2 in |
For Cart Width | 16 1/2 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 400 lb |
Item | Extra Shelf for Utility Carts with Metal Shelves |
Utility Cart Accessory Item | Tray |
For Use With | 2W423 |
Includes | Assembly Hardware |
Description
Extra Shelf for Utility Carts with Metal Shelves, Load Capacity 400 lb, Overall Depth 30 1/2 in, Overall Width 16 1/2 in, Color Gray, For Cart Width 16 1/2 in, For Use With Grainger Item Number 2W423, Overall Height 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL 2 X 27 Replacement Adj Strap With Flat (22710KRSFH)
- RUBBERMAID COMMERCIAL Cube Truck, 1/2 cu. yd., 500 lb. Cap, Black (FG461400BLA)
- KEEPER FLAT BUNGEE CORD 48"" (06118)
- GPS - GENERIC PARTS SERVICE Load Wheel For Big Joe M22 Series Pallet Trucks (BJ 2310-161051)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- ZORO SELECT Utility Bin, 4 gal., Black (35KT35)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- ZORO SELECT Accessory, Hanger Bar (HB-36-95)
- Zoro Select Utility & Storage Carts