Shop All Utility Cart Accessories
Zoro Select
Service Cart Tray, 250 lb., Gray, Steel
Mfr # TR-1502-95
Zoro # G1750576
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Height 6 in
- Material Steel
- Color Gray
- Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TR-1502-95
- Zoro # G1750576
- UPC # 714334060530
- Country of Origin Mexico
- Category Utility Cart Accessories
Dimensions
Overall Length | 36 in |
Overall Height | 6 in |
Height | 6 in |
Overall Width | 15 in |
Width | 15" |
Length | 36 in |
Overall LxWxH | 36 in x 15 in x 6 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 250 lb |
Item | Trays for Customizable Large Bin Carts with Slotted A-Frame |
For Use With | 4EY18, 19G726 |
For Use With Mfr. Model Number | ATT-2438-95, ATT-4038-95 |
Lip Style | 4-Sided Lipped |
Accessory Type | Trays for Customizable Large Bin Carts with Slotted A-Frame |
Description
Trays for Customizable Large Bin Carts with Slotted A-Frame, Load Capacity 250 lb, Material Steel, Lip Style 4-Sided Lipped, For Use With Grainger Item Number 4EY18, 19G726, For Use With Mfr. Model Number ATT-2438-95, ATT-4038-95, Overall Length 36 in, Overall Width 15 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Limit Switch Assembly with Shaft (918JG4)
- ZORO SELECT Lift Roller Shaft (D230)
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood (48J066)
- DAYTON Cnvrtbl Hnd Trck, 500 to 600 lb. (4ZJ30)
- ZORO SELECT Accessory, Hanger Bar (HB-36-95)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- ZORO SELECT Service Cart Tray, 800 lb., Gray, Steel (2W424)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30900)
- Zoro Select Utility & Storage Carts