Shop All Utility Cart Accessories
Zoro Select
Service Cart Tray, 250 lb., Gray, Steel
Mfr # TR-1500-95
Zoro # G1966562
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Height 6 in
- Material Steel
- Color Gray
- Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TR-1500-95
- Zoro # G1966562
- UPC # 714334060554
- Country of Origin Mexico
- Category Utility Cart Accessories
Dimensions
Overall Length | 36 in |
Overall Height | 6 in |
Height | 6 in |
Width | 15" |
Overall Width | 15 in |
Length | 36 in |
Overall LxWxH | 36 in x 15 in x 6 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 250 lb |
Item | Trays for Customizable Large Bin Carts with Slotted A-Frame |
For Use With | 19G726, 4EY18 |
Lip Style | 3-Sided Lipped |
For Use With Mfr. Model Number | ATT-2438-95, ATT-4038-95 |
Accessory Type | Trays for Customizable Large Bin Carts with Slotted A-Frame |
Description
Trays for Customizable Large Bin Carts with Slotted A-Frame, Load Capacity 250 lb, Material Steel, Lip Style 3-Sided Lipped, For Use With Grainger Item Number 19G726, 4EY18, For Use With Mfr. Model Number ATT-2438-95, ATT-4038-95, Overall Length 36 in, Overall Width 15 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Hook Safety Latch Kit, for #6-7CM Hooks (45663)
- KEEPER Bungee Cord Org 36" 4Pk (06322)
- PAKE HANDLING TOOLS Self-Elevating Lift Table Cart, 400 lb. Cap, 32.6"L x 19.7"W, 14" to 30" Lift Height (PAKLT11)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 150 lb. (P12S-PRP030B-SX1)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- ZORO SELECT Accessory, Hanger Bar (HB-36-95)
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- ZORO SELECT Utility Bin, 4 gal., Black (35KT35)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- ZORO SELECT Service Cart Tray, 800 lb., Gray, Steel (2W424)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 4 piece (DBE-10-4)
- Zoro Select Utility Cart Accessories