Shop All Washer Assortments
Zoro Select
Serrated Washer Assortments, M5-0.8x16 D6, PK4500, Zinc Plated Finish
Mfr # M516MWW8
Zoro # G9721697
product price: $631.99
/pk 4500, $0.14/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Type Serrated
- Finish Zinc Plated
- System of Measurement Metric
- Head Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M516MWW8
- Zoro # G9721697
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M5-0.8x16 D6,PK4500 |
Type | Serrated |
Finish | Zinc Plated |
System of Measurement | Metric |
Head Type | Screw |
Drive Type | Hex |
Description
Washer Assortments,M5-0.8x16 D6,Package Quantity 4500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-428)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 10 PK (54363)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 1 in L, 10 PK (77082)
- RED HEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel 25 PK (12373)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- ZORO SELECT 5/16-18X3/4 SLOT HEX WASH FT TCS F ZINC (3112FSW)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Zinc Plated Finish (CPS2NE70GR)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- TITAN FASTENERS Flat & Split Lock Washer Washer Assortment, Steel, Zinc Plated Finish, 280 PCS (TFP12CCTBC280)
- Zoro Select Washer Assortments