Shop All Washer Assortments
Zoro Select
Serrated Washer Assortments, M5-0.8x10 D6, PK5500, Zinc Plated Finish
Mfr # M510MWW8
Zoro # G9721654
product price: $505.99
/pk 5500, $0.09/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Type Serrated
- Finish Zinc Plated
- System of Measurement Metric
- Head Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M510MWW8
- Zoro # G9721654
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M5-0.8x10 D6,PK5500 |
Type | Serrated |
Finish | Zinc Plated |
System of Measurement | Metric |
Head Type | Screw |
Drive Type | Hex |
Description
M5-0.8X10 Metric Din 6921 Class 8.8 Indent Hex Flanged Washer Serrated Screw Full Thd Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 52 PK (51239)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 7/16 in L, Brass Body, 50 PK (TBC1614-50)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (N04104.087.0650)
- AMPG Flat Washer, Fits Bolt Size 7/16" , Brass Plain Finish (Z9098BR)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- ZORO SELECT Flat and Split Lock Washer Assortment, Steel, Zinc Plated Finish, 310 PCS (CPS1KZL8GR)
- ZORO SELECT 1 INCH BEVELED WASHER F436/A325 PLAIN (100WBF436-1)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT Retaining Washers, 3/8-16x1 1/2 S, PK500, Steel, Zinc Plated Finish (37241SW)
- Zoro Select Washer Assortments