Shop All Washer Assortments
Zoro Select
Serrated Washer Assortments, 8-32X5/8 SLT, PK9000, Zinc Plated Finish
Mfr # 0810FSWS
Zoro # G8562077
product price: $501.99
/pk 9000, $0.06/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- Finish Zinc Plated
- Thread Style Fully Threaded
- Head Type Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0810FSWS
- Zoro # G8562077
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,8-32X5/8 SLT,PK9000 |
Type | Serrated |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Head Type | Slot |
Description
Washer Assortments,8-32X5/8 SLT,PK9000, Package Quantity 9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT56314)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M10-1.50, 10 Inserts (35108)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Steel, Grade 2, Zinc Plated Finish (20609)
- HERITAGE Clevis Pin SAE, 3/16"x.58", Low CSZ, Clear (CLPSAEZ-0187)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ZORO SELECT 5/16-18X3/4 SLOT HEX WASH FT TCS F ZINC (3112FSW)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT Assorted Nuts and Washers Hardware, 6 PCS (4TGW7)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- TITAN FASTENERS Flat & Split Lock Washer Washer Assortment, Steel, Zinc Plated Finish, 280 PCS (TFP12CCTBC280)
- Zoro Select Washer Assortments