Shop All Washer Assortments
Zoro Select
Serrated Washer Assortments, 8-16x1, UNSL, PK3000, Wax Finish
Mfr # 0816LWS
Zoro # G2572919
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- Finish Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0816LWS
- Zoro # G2572919
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,8-16x1,UNSL,PK3000 |
Type | Serrated |
Finish | Wax |
Description
8-16X1 Unslot Indent Hexwasher Serrated Plastite Alternate 48-2 Full Thrd Zinc Bake Wax
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04089)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (N01200.050.0250)
- ZORO SELECT 3/4"-10 Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11122.075.0001)
- MIDWEST FASTENER 1/2"-13 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71578)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- ZORO SELECT 1/2-13X1 SLOT HEX WASH FT TCS F ZINC (5016FSW)
- ZORO SELECT M8-1.25X20 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX (M820D7500D)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- ZORO SELECT 5/16-18X3 UNSLT HEX WASH FT TCS F ZINC (3148FW)
- Zoro Select Washer Assortments