Shop All Washer Assortments
Zoro Select
Serrated Washer Assortments, 12-24X1 SLT, PK3000, Zinc Plated Finish
Mfr # 1216FSWS
Zoro # G8562043
product price: $350.99
/pk 3000, $0.12/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- Finish Zinc Plated
- Head Type Slot
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1216FSWS
- Zoro # G8562043
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,12-24X1 SLT,PK3000 |
Type | Serrated |
Finish | Zinc Plated |
Head Type | Slot |
Thread Style | Fully Threaded |
Description
Washer Assortments,12-24X1 SLT,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (09284)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Stainless Steel, 25 PK (50704)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 5000 PK (08003)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (JBDL24ESR25)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- ZORO SELECT 1/2 BEVELED WASHER F436/A325 PLAIN (50WBF436-1)
- ZORO SELECT 10-32X3/4 SLOT HEX WASH FT TCS F ZINC (1112FSW)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- ZORO SELECT 5/8 BEVELED WASHER F436/A325 PLAIN (62WBF436-1)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- Zoro Select Washer Assortments