Shop All Washer Assortments
Zoro Select
Serrated Washer Assortments, 1/2-13X1 1/4, PK200, Zinc Plated Finish
Mfr # 5020FSWS
Zoro # G9101393
product price: $542.99
/pk 200, $2.71/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- Finish Zinc Plated
- Thread Style Fully Threaded
- Head Type Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5020FSWS
- Zoro # G9101393
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,1/2-13X1 1/4,PK200 |
Type | Serrated |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Head Type | Slot |
Description
Washer Assortments,1/2-13X1 1/4,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON CROSS HOLE WING NUT 304 5/16 in-18 (13WNX)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Stainless Steel Body, 100 PK (35F0606-EA-100)
- DANCO SEAT WASHER 1/4"" FOR PP (9D00080359)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51000.062.0200)
- ZORO SELECT Screw Retaining Washers, 10-16x1/2 Slo, PK1500, Stainless Steel, Plain Finish (10085SW188)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- ZORO SELECT 5/16-18X3/4 SLOT HEX WASH FT TCS F ZINC (3112FSW)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT 1/2-13X1 1/2 SLOT HEX WASH FT TCS F ZINC (5024FSW)
- ZORO SELECT 5/16-18X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE (3112EW)
- HILLMAN Flat Lock & Washer Assortment Kit (130208)
- Zoro Select Washer Assortments