Shop All Washer Assortments
Zoro Select
Serrated Washer Assortments, 10-24X1/2 SL, PK7000, Zinc Plated Finish
Mfr # 1008FSWS
Zoro # G8562244
product price: $397.99
/pk 7000, $0.06/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- Finish Zinc Plated
- Thread Style Fully Threaded
- Head Type Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008FSWS
- Zoro # G8562244
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,10-24X1/2 SL,PK7000 |
Type | Serrated |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Head Type | Slot |
Description
10-24X1/2 Slot Indent Hex Washer Serrated Thread Cut Screw Type F Full Thread Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03294)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 1/8 in Sq (3501250125-0500)
- TE-CO Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 10 in, Steel, Black Oxide, 2 PK (41113)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1/2x4 3/4L (U39666.050.0400)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT 1/2-13X1 1/2 SLOT HEX WASH FT TCS F ZINC (5024FSW)
- ZORO SELECT Flat and Split Lock Washer Assortment, Steel, Zinc Plated Finish, 310 PCS (CPS1KZL8GR)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- L.H. DOTTIE Hardware Kit Flat Washer Kit, Carbon Steel, Zinc Plated Finish, 421 PCS (FW2)
- Zoro Select Washer Assortments