Shop All Lock Nuts
Zoro Select
Serrated Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK
Mfr # M11610.050.0001
Zoro # G1843095
product price: $3.75
/pk 100, $0.04/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Lock Type Serrated
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11610.050.0001
- Zoro # G1843095
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Height | 5 mm |
Hex Width | 8 mm |
Flange Dia. | 11.8 mm |
Flange Diameter | 11.8 mm |
Width Across Flats | 8.0 mm |
Dimensional Standards | DIN 6923 |
Dia./Thread Size | M5-0.80 |
Nut Height | 5.0 mm |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 8, Thread Size M5-0.80, Hex Width 8 mm, Hex Height 5 mm, Lock Type Serrated, Dimensional Standards DIN 6923, System of Measurement Metric, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 11.8 mm, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 35 mm L, 3 PK (78481)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/2" L, PK100 (2UHL1)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Climaseal, 100 PK (3153407)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK (FBFHEADS516181P25)
- ZORO SELECT Serrated Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M11610.120.0001)
- ZORO SELECT Serrated Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M11610.060.0001)
- ZORO SELECT Serrated Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M11610.080.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Grade 8, Yellow Zinc, 0.464 in Ht, 100 PK (50NS8)
- ZORO SELECT Lock Nut, 1-3/8"-12, Nylon, Grade 8, Yellow Zinc, 3 PK (138NS8)
- ZORO SELECT Self Threading Lock Nut, #10-24, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701024SLN)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (05290)
- Zoro Select Lock Nuts