Shop All Lock Nuts
Zoro Select
Serrated Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 50 PK
Mfr # M11610.160.0001
Zoro # G0409790
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Lock Type Serrated
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M11610.160.0001
- Zoro # G0409790
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 16 mm |
Hex Width | 24 mm |
Flange Dia. | 34.5 mm |
Dimensional Standards | D6923 |
Dia./Thread Size | M16-2.00 |
Nut Height | 16.0 mm |
Width Across Flats | 24.0 mm |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 8, Thread Size M16-2.00, Hex Width 24 mm, Hex Height 16 mm, Lock Type Serrated, Dimensional Standards D6923, System of Measurement Metric, Hex Type Flange Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2028-022)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U01210.025.0500)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (Z0472)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 15 PK (5MXA6)
- ZORO SELECT Serrated Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 4 1/2 mm Ht, 100 PK (M11610.040.0001)
- ZORO SELECT Serrated Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M11610.080.0001)
- ZORO SELECT Serrated Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M11610.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 14 mm Ht, 100 PK (M12600.120.0001)
- ZORO SELECT Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M11590.060.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 13/32 in Ht (U51960.037.0002)
- NEWPORT FASTENERS Flexible Top Lock Nut, 3/4"-10, Steel, Cadmium Plated, 50 PK (887881)
- Zoro Select Lock Nuts