Shop All Lock Nuts
Zoro Select
Serrated Lock Nut, 5/8"-11, Steel, Grade 8, Phosphate and Oil, 25 PK
Mfr # U12470.062.0001
Zoro # G2527589
product price: $44.95
/pk 25, $1.80/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Flange Hex
- Lock Type Serrated
- Material Steel
- Finish Phosphate and Oil
- Standards IFI-145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12470.062.0001
- Zoro # G2527589
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Flange Dia. | 1.281 in |
Flange Diameter | 1.281 in |
Dia./Thread Size | 5/8"-11 |
Description
Lock Nut, Finish Phosphate and Oil, Material Steel, Material Grade/Class Grade 8, Thread Size 5/8 In.-11, Lock Type Serrated, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 1.281 in, Pack Size Small Pack, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0051)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02582)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass (TH-M40-SV-PK1000)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Black Oxide, 13 mm Ht, 25 PK (M04120.160.0001)
- ZORO SELECT Serrated Lock Nut, 1/2"-13, Steel, Grade 8, Phosphate and Oil, 29/64 in Ht, 50 PK (U12470.050.0001)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, Steel, Grade 8, Phosphate and Oil, 100 PK (U12470.025.0001)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, Steel, Grade 8, Phosphate and Oil, 9/32 in Ht, 100 PK (U12470.031.0001)
- ZORO SELECT Lock Nut, 3/4", Alloy, Zinc Plated, 1000 PK (75NLC)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/4"-7, Steel, Grade C, Zinc Plated, 1-17/64 in Ht, 5 PK (U12910.125.0001)
- ZORO SELECT Lock Nut, 1-1/2"-12, Nylon, Grade 8, Yellow Zinc, 1.313 in Ht, 2 PK (151NS8)
- J.W. WINCO Slotted Spanner Lock Nut, M24-1.50, Steel, Class 5 (240XSNB)
- Zoro Select Lock Nuts