Shop All Lock Nuts
Zoro Select
Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK
Mfr # U55108.031.0001
Zoro # G2527500
original price:
$13.27
42% off
new price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Flange Hex
- Lock Type Serrated
- Material 316 Stainless Steel
- Finish Plain
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55108.031.0001
- Zoro # G2527500
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Width | 1/2 in |
Flange Dia. | 0.68 in |
Flange Diameter | 0.68 in |
Dia./Thread Size | 5/16"-18 |
Width Across Flats | 1/2 in |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 5/16 In.-18, Hex Width 1/2 in, Lock Type Serrated, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.68 in, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 25 PK (P4175SP)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 2-3/4" L, Steel Blue Climaseal, 100 PK (3189407V2)
- ZORO SELECT Eye Bolt Without Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain (U16180.062.0250)
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 LCS ZC wBP (BTPUZ-0750-6000BP)
- ZORO SELECT Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55108.037.0001)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55108.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Brass, Not Graded, Plain, 7/32 in Ht, 25 PK (4FHX1)
- ZORO SELECT Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.025.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 50 PK (SLI80501-050P)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, Steel, Class 5, Zinc Plated, 5 mm Ht, 100 PK (M12300.050.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc, 21/64 in Ht, 100 PK (SLFI80371-100P)
- Zoro Select Lock Nuts