Shop All Lock Nuts
Zoro Select
Serrated Lock Nut, 1/2"-13, Steel, Grade 8, Phosphate and Oil, 29/64 in Ht, 50 PK
Mfr # U12470.050.0001
Zoro # G2527598
product price: $51.29
/pk 50, $1.03/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Flange Hex
- Lock Type Serrated
- Material Steel
- Finish Phosphate and Oil
- Hex Height 29/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12470.050.0001
- Zoro # G2527598
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 29/64 in |
Hex Width | 3/4 in |
Flange Dia. | 1.031 in |
Flange Diameter | 1.031 in |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 3/4 in |
Description
Lock Nut, Finish Phosphate and Oil, Material Steel, Material Grade/Class Grade 8, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 29/64 in, Lock Type Serrated, Material Quality Standards SAE J995, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Silver, Flange Diameter 1.031 in, Flange Thickness 0.05 in, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGPB-R6-20G-PKT)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (00722)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish (36629)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1-1/2in, PK5 (U51431.037.0150)
- ZORO SELECT Serrated Lock Nut, 5/8"-11, Steel, Grade 8, Phosphate and Oil, 25 PK (U12470.062.0001)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, Steel, Grade 8, Phosphate and Oil, 9/32 in Ht, 100 PK (U12470.031.0001)
- ZORO SELECT Serrated Lock Nut, 3/8"-16, Steel, Grade 8, Phosphate and Oil, 11/32 in Ht, 100 PK (U12470.037.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-1.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 50 PK (M12912.180.0150)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Nylon, Zinc Plated, 0.14 in Ht, 2000 PK (08NS)
- ZORO SELECT Lock Nut, 1/2", Alloy, Zinc Plated, 1000 PK (50NLC)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Cadmium Plated, 13/32 in Ht, 15 PK (31FAF-1011)
- Zoro Select Lock Nuts